Shop All Clipboards
Universal
Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3
Mfr # UNV40305VP
Zoro # G4141722
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 14
- Clip Capacity 1.25"
- Color Brown
- Sheet Capacity 1.25"
- Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV40305VP
- Zoro # G4141722
- UPC # 87547003053
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 14 |
Sheet Size - Clipboards | 9 x 15.5 |
Size | 9w x 15.5h |
Details
Item | Clipboards |
Clip Capacity | 1.25" |
Color | Brown |
Sheet Capacity | 1.25" |
Material | Hardboard |
Description
Universal® Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, 3/Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width w/ Sliding Cutter (KF-400HC)
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- UNIVERSAL Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack (UNV8146)
- UNIVERSAL 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- UNIVERSAL Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2 x 11, Brown (UNV40304***)
- UNIVERSAL Buterfly Clip Clipboard, Clear (UNV40308)
- NATURE SAVER Plastic Clipboard, Black (NAT01540)
- Universal Clipboards