Shop All Clipboards
Universal
Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3
Mfr # UNV40304VP
Zoro # G4140602
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 1.25"
- Color Brown
- Material Hardboard
- Sheet Capacity 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40304VP
- Zoro # G4140602
- UPC # 87547003046
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Sheet Size - Clipboards | 9 x 12.5 |
Size | 9 x 12.5 |
Details
Item | Clipboards |
Clip Capacity | 1.25" |
Color | Brown |
Material | Hardboard |
Sheet Capacity | 1.25" |
Description
Universal® Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- UNIVERSAL Buterfly Clip Clipboard, Clear (UNV40308)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- ZORO SELECT 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 (UNV40302)
- UNIVERSAL Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack (UNV8146)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- BUSINESS SOURCE Storage Clipboard (49262)
- Universal Clipboards