Shop All Dividers & Tabs
Universal
Hanging Folder Index Tabs, 2 In, PK25
Mfr # UNV42215
Zoro # G2307411
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Tab Cuts Visible 5
- Index Tab Color Clear
- Height 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV42215
- Zoro # G2307411
- UPC # 087547422151
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 2 1/4 in |
Height | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 2 1/4 in |
Details
Index Tabs - Item | Hanging Folder Plastic Tabs |
Tab Cuts Visible | 5 |
Item | Index Tabs |
Index Tab Color | Clear |
Material | Plastic |
Number of Tabs | 25 |
Color | Clear |
Type | Hanging Folder Tabs |
Divider Color | Clear |
Tab Color | Clear |
Tab Type | Plastic Tab with Paper Insert |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab with Paper Insert, Tab Message Blank, Index Tab Color Clear, Divider Color Clear, Number of Tabs 25, Width 2 1/4 in, Height 1/2 in, Tab Cuts Visible 5, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- BALDWIN Estate Unlacquered Brass Mail Slot (0014.031)
- UNIVERSAL Write-On/Erasable Indexes w/White Tabs, 5-Tab, Letter, White, 5/Set (UNV20815***)
- UNIVERSAL One Preprinted Plastic-Coated Tab Dividers, 31 Numbered Tabs, Letter, Buff, 31/Set (UNV20813***)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK100 (33117)
- Universal Dividers & Tabs