Shop All File Folders
This Product is Discontinued
Universal
Hanging File Folders 9-3/8" x 14-3/4", Standard Green, Pk25 (Discontinued)
Mfr # UNV14215
Zoro # G9454907
This Product is Discontinued
Key Features
- Width 14 3/4 in
- Expanded Width 3/4 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV14215
- Zoro # G9454907
- UPC # 087547142158
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Thickness | 11 pt. |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Sheet Standard | Legal |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Folder Color | Standard Green |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 3/4 in, Expanded Width 3/4 in, Color Green, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.