Shop All Binders
Universal
Hanging Data Binder 9.5x11", Blue
Mfr # UNV15432
Zoro # G7486991
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressboard
- Size 9.5 x 11
- Type Post
- Sheet Size - Binders 9.5 x 11
- Weight 0.392 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9.5 x 11 |
Sheet Size - Binders | 9.5 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 9.5 x 11 |
Details
Color | Blue |
Material | Pressboard |
Item | Binders |
Type | Post |
Weight | 0.392 lbs |
Binder Color(s) | Blue |
Binder Style | Non-View |
Binder Type | Post |
Number of Posts | 2 |
Description
Hanging Data Binder,9.5x11",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Red Laser Pointer (RLP006)
- TRU-RAY Paper, Const, 18X24, Blk, 50Sh Pk (PAC103093)
- KYOCERA Black Drum Unit 302R493053 (DK5195)
- SEALER SALES Replacement Kit for KF-205HC (RK-8HC5-KF-205HC)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 3" Capacity, Black (UNV30407***)
- UNIVERSAL Universal Deluxe Round Ring Vinyl View Binder, 3" Capacity, Light Blue (UNV20753***)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Blue (UNV15432***)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, White (UNV20962***)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, Black (UNV20961***)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- LEE Moistener, Fingertip, 1.75 oz (10134)
- Universal Binders