Shop All Binders
This Product is Discontinued
Universal
Hanging Data Binder 14.8x11", Blue (Discontinued)
Mfr # UNV15442
Zoro # G7487046
This Product is Discontinued
Key Features
- Color Blue
- Material Pressboard
- Size 14.88 x 11
- Type Post
- Sheet Size - Binders 14.88 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14.88 x 11 |
Sheet Size - Binders | 14.88 x 11 |
File Size | 6" |
Details
Color | Blue |
Material | Pressboard |
Item | Binders |
Binders -Item | Non-View |
Type | Post |
Description
Hanging Data Binder,14.8x11",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.