Shop All Stretch Wrap
Universal
Handwrap Stretch Film 18" x 1500 ft., Pk4
Mfr # UNV80118
Zoro # G4259650
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1,500 ft
- Color Clear
- Thickness 20 Micron/80-Gauge
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80118
- Zoro # G4259650
- UPC # 087547801185
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1,500 ft |
Details
Item | Handwrap Stretch Film,18"x1500ft,PK4 |
Color | Clear |
Thickness | 20 Micron/80-Gauge |
Gauge - Stretch Wrap | 42 |
Standards | Approved by the U.S. Postal Service |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV64718)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear (UNVM205080)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- HDL HARDWARE Stretch Wrap 5 in. Wide X 1000' Long With Handle (SR05H)
- Universal Stretch & Shrink Wrap