Shop All Staplers
Universal
Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black
Mfr # UNV43120
Zoro # G4595569
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Throat Depth 0.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 0.5" |
Length | 6 ft |
Cord Length | 6 ft |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Black |
Tool Weight | 0.89 lbs |
Standards | UL Listed |
Features | Half Strip (105 Staples)—Battery or AC powered. |
Loading | Front |
Staple Type | Standard |
Voltage | 6V |
Material | Metal; Plastic |
Staple Capacity | Half Strip (105 Staples) |
Batteries Required | (4) AA |
Power Source | AC; Battery |
Replacement Staples | Universal® 79000, 79000VP |
Description
Universal® Half-Strip Electric Stapler with Staple Channel Release Button, 20-Sheet Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- UNIVERSAL Power Assist Flat-Clinch Full Strip Stapler, 25-Sheet Cap, Black/Gray (UNV43040)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- MAX EH-110F Pro Heavy Duty Flat Clinch Stapler, 100-Sheet Capacity, Gray (EH110F)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- RAPESCO Stapler Set, Long-Arm, 2-2/5"x15-1/5"x3-2/5", MI (RPC1281)
- Universal Staplers