Shop All Notebooks & Journals
Universal
Glue Top Pads, 4 sq/in Quadrille Rule, 8.5 X 11, White, 50 Sheet, PK12
Mfr # UNV20631
Zoro # G4078013
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 X 11
- Number of Sheets 50
- Material 27-pt. Chipboard
- Width 8.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20631
- Zoro # G4078013
- UPC # 87547206317
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 X 11 |
Width | 8.5" |
Size | 8.5 X 11 |
Sheet Ruling Size | 4 sq/in |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Material | 27-pt. Chipboard |
Color | White |
Sheet Perforation Details | Letr-Trim® Perforation |
Pad-Binding Edge | Top |
Note-Rule Lines per Sheet | 28 |
Sheet Basis Weight (lb) | 15 lb Bond |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Weight | 5.236 lbs |
Sheet Rule/Format Type | Quadrille Rule |
Sheet Color | White |
Back-Cover Material | 27-pt. Chipboard |
Pad-Binding Type | Taped |
Description
Universal® Quadrille-Rule Glue Top Pads, 4 sq/in Quadrille Rule, 8.5 X 11, White, 50 Sheets, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- UNIVERSAL Wirebound Notebook, 1 Sub, Wide/Legal, Assorted, 10.5 x 8, 70 Sht, PK4 (UNV66624)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 70 sht, Asstd. Cover Colors, College Ruled w/Margin (10034PL)
- Universal Notebooks & Journals