Shop All Arts & Crafts
Universal
Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30
Mfr # UNV75748VP
Zoro # G4599032
product price: $16.29
/pk 30, $0.54/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Capacity 0.28 oz
- Features Value Pack—Stock up and save!
- Weight 1.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75748VP
- Zoro # G4599032
- UPC # 87547888889
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Capacity | 0.28 oz |
Features | Value Pack—Stock up and save! |
Weight | 1.23 lbs |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | Clear |
Adhesive Type | Solid |
Color Dried | Clear |
Packing Type | Stick |
Description
Universal® Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, 30/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- SCOTCHGARD HD WATER SHEILD 10.5OZ (5020-10)
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- UNIVERSAL Glue Stick, 0.74 oz, Applies and Dries Clear, PK12 (UNV75750)
- UNIVERSAL Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12 (UNV74752)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- PACON Paper, Tagboard, 24" x 36", White, PK100 (5296)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- Universal