Shop All Glues
Universal
Glue Stick, Clear, 0.18 oz, Stick
Mfr # UNV75750***
Zoro # G504936192
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.18 oz
- Container Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.18 oz |
Details
Item | Glue Stick |
Color | Clear |
Container Type | Stick |
Description
Universal washable and acid-free for use on paper, cardboard, photos, fabric. Ideal for archival materials. Glue dries clear and wrinkle-free for clean results. Adhesive type: stick; color dried: clear; color on application: clear; washable: yes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- TITEBOND Epoxy Adhesive, Green, Cartridge (3401)
- UNIVERSAL Contact Cement, Tan, 1 qt, Can (UNV46064)
- UNIVERSAL Epoxy Clear Glue, Clear, 0.85 oz, Stick (UNV76752***)
- UNIVERSAL Glue Stick, Clear, Stick (UNV 75748VP)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz (102175)
- SUPER GLUE SGH22-48 Tubes, 2PK (SU564826)
- Universal Glues