Shop All Arts & Crafts
Universal
Glue Stick, .28 oz., Stick, Clear, PK12
Mfr # UNV75748
Zoro # G7141379
product price: $7.49
/pk 12, $0.62/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 0.28 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.51 lbs
- Adhesive Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75748
- Zoro # G7141379
- UPC # 087547757482
- Country of Origin China
- Category Arts & Crafts
Details
Item | Glue Stick,.28 oz.,Stick,Clear,Package Quantity 12 |
Color | Clear |
Capacity | 0.28 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.51 lbs |
Adhesive Type | Solid |
Packing Type | Stick |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | Clear |
Color Dried | Clear |
Description
Glue Stick,.28 oz.,Stick,Clear,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- BSC PREFERRED 9 x 6 x 7'' Corrugated Boxes, 25PK (S-19866)
- ENCORE PACKAGING Wall Mount Unit, Single Arm (EP-6000S-12)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- UNIVERSAL Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30 (UNV75748VP)
- UNIVERSAL Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12 (UNV74752)
- UNIVERSAL Glue Stick, 0.74 oz, Applies and Dries Clear, PK12 (UNV75750)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- PACON CORPORATION Pacon® Spectra Art Tissue, 10 lbs., 20 x 30, 20 Assorted Colors, 20 Sheets/Pack (58506)
- SAX True Flow Gloss Glazes 4 Ounces Each, Assorted Colors, 12 PK (GGSAX4)
- Universal