Shop All Arts & Crafts
Universal
Glue Stick, 0.74 oz, Applies and Dries Clear, PK12
Mfr # UNV75750
Zoro # G4601263
product price: $19.49
/pk 12, $1.62/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 0.74 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 1 lbs
- Color on Application Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75750
- Zoro # G4601263
- UPC # 87547757505
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 0.74 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 1 lbs |
Color on Application | Clear |
Packing Type | Stick |
Color Dried | Clear |
Material Compatibility | Cardboard; Fabric; Paper |
Adhesive Type | Solid |
Description
Universal® Glue Stick, 0.74 oz, Applies and Dries Clear, 12/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- UNIVERSAL Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12 (UNV74752)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- UNIVERSAL Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30 (UNV75748VP)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- Universal