Shop All Masking Tapes
Universal
General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK24
Mfr # UNV51302CT
Zoro # G4054170
product price: $126.99
/pk 24, $5.29/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 5.5 mil
- Width 48 mm
- Length 54.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV51302CT
- Zoro # G4054170
- UPC # 50087547991539
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 48 mm |
Length | 54.8 m |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.5 mil |
Color | Beige |
Description
Universal® General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive #14 Thread Sealant W/Teflon 1oz Carded (80631)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- LOCTITE Instant Adhesive, 4204 Series, Clear, 0.7 oz, Tube (172544)
- PIG PIG Pipe Wrap Repair Kit for Lines & Joints Under Pressure, 3PK (PTY123)
- UNIVERSAL Masking Tape w/Bloc-it, 18mmx54.8m, PK2 (PT14019)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2 (UNV51302)
- UNIVERSAL Masking Tape, 1 in x 60 yd., PK12 (51301CT)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Blue Cloth (PRO-GAFF)
- Universal Masking & Painter's Tape