Shop All Masking Tapes
Universal
General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2
Mfr # UNV51302
Zoro # G4051833
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 5.5 mil
- Width 48 mm
- Length 54.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV51302
- Zoro # G4051833
- UPC # 87547513026
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 48 mm |
Length | 54.8 m |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.5 mil |
Color | Beige |
Description
Universal® General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINTCRETE 50 lb. Red Concrete Patch and Repair (GRA-CT40-131)
- CUSTOM BUILDING PRODUCTS Sanded Caulk Haystack (PC38010S-6)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- ECLECTIC PRODUCTS GLUE GOOP ALL PURP 3.7OZ (140211)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK24 (UNV51302CT)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3 (UNV51301)
- UNIVERSAL Masking Tape w/Bloc-it, 18mmx54.8m, PK2 (PT14019)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- UNIVERSAL Masking Tape, 1 in x 60 yd., PK12 (51301CT)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- Universal Masking & Painter's Tape