Shop All Masking Tapes
Universal
General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3
Mfr # UNV51301
Zoro # G4051264
product price: $7.69
/pk 3, $2.56/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 5.5 mil
- Width 24 mm
- Length 54.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV51301
- Zoro # G4051264
- UPC # 87547513019
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 24 mm |
Length | 54.8 m |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.5 mil |
Color | Beige |
Description
Universal® General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Rubber Base (00751)
- THROUGH THE ROOF Sashco Clear Elastomeric Roof Sealant 1 gal (14004)
- UNIVERSAL Masking Tape w/Bloc-it, 18mmx54.8m, PK2 (PT14019)
- UNIVERSAL Masking Tape, 1 in x 60 yd., PK12 (51301CT)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK24 (UNV51302CT)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- SHURTAPE Shurtape Technologies GS490X100 Strapping Tape 101219 - 1 in. x 60 yards (GS490X100)
- Universal Masking Tapes