Shop All File Folders
Universal
Front Report Cover Tang Fastener, Red, PK25
Mfr # UNV57123
Zoro # G4259781
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Letter
- File Fastener Type Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 100
- Report Cover Quantity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV57123
- Zoro # G4259781
- UPC # 087547571231
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Clear Front Report Cover |
Color | Clear/Red |
File Fastener Type | Prong Fastener |
Sheet Capacity | 100 |
Report Cover Quantity | 25 |
Sheet Type | Punched |
Fastener Material | Metal |
Number of Fasteners | 3 |
Cover Material | Paper; Polypropylene |
Front Cover Color | Clear |
Spine Color | Red |
Description
Front Report Cover,Tang Fastner,Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Marker, Fine Tip, 4/PK, Assorted 6PK (QRT79555)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Manila End Tab Folder 8-1/2 x 11", 6 Section, PK10 (UNV16150)
- UNIVERSAL Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Six-Section, Cobalt Blue, 10/Box (UNV10301***)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- Universal File Folders