Shop All Dry Erase Boards
Universal
Frameless Magnetic Glass Marker Board, 72" x 48", White
Mfr # UNV43204
Zoro # G5227352
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Mounts horizontally.
- Height 48"
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43204
- Zoro # G5227352
- UPC # 87547432044
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 72" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Mounts horizontally. |
Material | Glass |
Includes | (2) Magnets; (1) Marker/Eraser Tray; (1) Mounting Kit |
Color | White |
Board Style | Dry Erase |
Board Material | Glass |
Mounting Details | Mounts Horizontally |
Weight | 70.99 lbs |
Description
Universal® Frameless Magnetic Glass Marker Board, 72" x 48", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- XEROX Toner Phaser 3330 / Workcentre 3335 /3345 (106R03622)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- FLIPSIDE PRODUCTS Magnetic Dry Erase Learning Mat, 2-Sided Ruled/Plain, 9in x 12in, 12PK (20076)
- Universal Dry Erase Boards