Shop All Dry Erase Boards
Universal
Frameless Magnetic Glass Marker Board, 48" x 36", White
Mfr # UNV43203
Zoro # G5228165
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Mounts horizontally.
- Board Material Glass
- Includes (2) Magnets; (1) Marker/Eraser Tray; (1) Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43203
- Zoro # G5228165
- UPC # 87547432037
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Mounts horizontally. |
Board Material | Glass |
Includes | (2) Magnets; (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Style | Dry Erase |
Material | Glass |
Color | White |
Weight | 38.36 lbs |
Mounting Details | Mounts Horizontally |
Description
Universal® Frameless Magnetic Glass Marker Board, 48" x 36", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- TOY TIME Toy Time Plush Rocking Horse - Ride-On Toy Unicorn (490051AXV)
- OFFICE IMPRESSIONS White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (OFF82292)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- FLIPSIDE PRODUCTS 5 x 7 Two Sided Marker Board, PK24 (45656)
- Universal Dry Erase Boards