Shop All Dry Erase Boards
Universal
Frameless Glass Marker Board, 72" x 48", White
Mfr # UNV43234
Zoro # G5227973
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase
- Height 48"
- Color White
- Includes Marker Holder; Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43234
- Zoro # G5227973
- UPC # 87547432341
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 72" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase |
Color | White |
Includes | Marker Holder; Mounting Kit |
Board Style | Glass |
Material | Glass |
Board Material | Glass |
Weight | 56.22 lbs |
Description
Universal® Frameless Glass Marker Board, 72" x 48", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- LEARNING RESOURCES Create-A-Space Storage Center, Blue (3806B)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- UNIVERSAL Lap/Learning Dry-Erase Board, Lined, 11 3/4" x 8 3/4", White, PK6 (UNV43911)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- Universal Dry Erase Boards