Shop All Dry Erase Boards
Universal
Frameless Glass Marker Board, 36" x 24", White
Mfr # UNV43232
Zoro # G5229111
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase
- Board Style Glass
- Height 24"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43232
- Zoro # G5229111
- UPC # 87547432327
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase |
Board Style | Glass |
Includes | Marker Holder; Mounting Kit |
Board Material | Glass |
Color | White |
Material | Glass |
Weight | 15.5 lbs |
Description
Universal® Frameless Glass Marker Board, 36" x 24", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Lap/Learning Dry-Erase Board, Lined, 11 3/4" x 8 3/4", White, PK6 (UNV43911)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- Universal Dry Erase Boards