Shop All Picture and Document Frames
Universal
Frame, Acrylic, 5"X7", Clear, PK3
Mfr # UNV76850
Zoro # G6360140
product price: $8.29
/pk 3, $2.76/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Width 5"
- Mounting Style Desktop Easel Back
- Sign Mounting Style Horizontal/Vertical
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76850
- Zoro # G6360140
- UPC # 087547768501
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 5" |
Height | 7" |
Details
Item | Frame,Acrylic,5"X7",Clear,PK3 |
Material | Polystyrene |
Mounting Style | Desktop Easel Back |
Sign Mounting Style | Horizontal/Vertical |
Color | Clear |
Description
Frame,Acrylic,5 In.X7 In.,Clear,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- UNIVERSAL Universal Clear Self-Standing Frame for 5 x 7 Insert, 3/Pack, Clear (UNV76850***)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- GOURMETGALLEY PSH12-12-48 12 in. Wood Shim; 12 Pack (GO585302)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Sofa with Gold-Tone Frame (156-8866)
- Universal Picture and Document Frames