Shop All Picture and Document Frames
Universal
Frame, 8.5"X11", Documnt, MetallicSilver
Mfr # UNV76853
Zoro # G6360131
original price:
$6.89
21% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 1/4"
- Sign Mounting Style Horizontal; Vertical
- Width 8 3/4"
- Color Metallic Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76853
- Zoro # G6360131
- UPC # 087547768532
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 11 1/4" |
Width | 8 3/4" |
Details
Item | Frame,8.5"X11",Documnt,MetallicSilver |
Sign Mounting Style | Horizontal; Vertical |
Color | Metallic Silver |
Material | Plastic |
Mounting Style | Desktop Easel Back |
Description
Frame,8.5 In.X11 In.,Documnt,MetallicSilver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- UNIVERSAL Frame, Acrylic, 5"X7", Clear, PK3 (UNV76850)
- UNIVERSAL Universal Clear Self-Standing Frame for 5 x 7 Insert, 3/Pack, Clear (UNV76850***)
- HOMEROOTS 16 x 20 in. Rustic Gray Wood Shadow Box Picture Frame (386489)
- TIMELESS FRAMES Lauren Portrait Black Wall Frame, 11 x 14 in. (45141)
- PANACEA LOG RACK MTL12.25X16.75"" (15915)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- Universal Picture and Document Frames