Shop All Mailing Tubes
Universal
FixedDepth Corrugated Shipping Boxes, RSC, 18 x 24 x 18, Brown Kraft, 10PK
Mfr # UFS241818
Zoro # G607266349
product price: $56.25
/pk 10, $5.63/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrugated Kraft
- Color Brown Kraft
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS241818
- Zoro # G607266349
- UPC # 400366833265
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Width | 18" |
Details
Material | Corrugated Kraft |
Color | Brown Kraft |
Item | Mailing Boxes/Tubes |
Description
Sturdy and economical 200lb test corrugated Kraft boxes Heavyduty ECT32C Flute corrugated material Shipped flat, they assemble easily with shipping tape sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Waste Toner Bottle, 21200 Yield (115R00129)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- QUICKSTUDY QuickStudy U.S. Map-Laminated Poster, 50" x 32" (9781423220817)
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- Universal Mailing Tubes