Shop All Mailing Tubes
Universal
FixedDepth Corrugated Shipping Boxes, RSC, 12 x 18 x 12, Brown Kraft, 25PK
Mfr # UFS181212
Zoro # G407266341
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Kraft
- Color Brown Kraft
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS181212
- Zoro # G407266341
- UPC # 400361666790
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Width | 12" |
Details
Material | Corrugated Kraft |
Color | Brown Kraft |
Item | Mailing Boxes/Tubes |
Description
Sturdy and economical 200lb test corrugated Kraft boxes Heavyduty ECT32C Flute corrugated material Shipped flat, they assemble easily with shipping tape sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- Universal Mail Supplies