Shop All Mailing Tubes
Universal
FixedDepth Corrugated Shipping Boxes, RSC, 12 x 18 x 10, Brown Kraft, 25PK
Mfr # UFS181210
Zoro # G207266336
product price: $51.99
/pk 25, $2.08/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Kraft
- Color Brown Kraft
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS181210
- Zoro # G207266336
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Width | 12" |
Details
Material | Corrugated Kraft |
Color | Brown Kraft |
Item | Mailing Boxes/Tubes |
Description
Sturdy and economical 200lb test corrugated Kraft boxes Heavyduty ECT32C Flute corrugated material Shipped flat, they assemble easily with shipping tape sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 4.75 x 3.5, White, 40PK (22826)
- KENAURD Kenaurd: Mailbox Cam Lock Counter-Clockwise Bright Nickel Finish (US14) (KMCMCC)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- Universal Mail Supplies