Shop All Mailing Tubes
Universal
FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK
Mfr # UFS12126
Zoro # G107266337
product price: $39.29
/pk 25, $1.57/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Kraft
- Color Brown Kraft
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS12126
- Zoro # G107266337
- UPC # 400361665380
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Width | 12" |
Details
Material | Corrugated Kraft |
Color | Brown Kraft |
Item | Mailing Boxes/Tubes |
Description
Sturdy and economical 200lb test corrugated Kraft boxes Heavyduty ECT32C Flute corrugated material Shipped flat, they assemble easily with shipping tape sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- LIL DRUG STORE Lip Balm, Cream, Moistrsing.35 fl. oz., PK6 (62001)
- Universal Mailing Tubes & Cartons