Shop All Shipping Cartons
Universal
Fixed-Depth Corrugated Shipping Boxes, RSC, 8.75 in. x 11.25 in. x 12 in., Brown Kraft, 25PK
Mfr # UFS11812
Zoro # G708995988
product price: $37.29
/pk 25, $1.49/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11.25"
- Inside Width 8.75"
- Color Brown Kraft
- Height 12"
- Material Corrugated Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS11812
- Zoro # G708995988
- UPC # 400361670247
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11.25" |
Inside Width | 8.75" |
Height | 12" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Sturdy and economical 200-lb test corrugated Kraft boxes. Heavy-duty ECT-32-C Flute corrugated material. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Non Hazardous Waste Manifest, PK500 (10498)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- PAC STRAPPING 5/8 W Serrated Seals, Carton Of 1000 (HSS-5A)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8 in. x 10 in. x 6 in., Brown Kraft, 25PK (UFS1086)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK (UFS161616)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- Universal Shipping Cartons