Shop All Shipping Cartons
Universal
Fixed-Depth Corrugated Shipping Boxes, RSC, 8 in. x 10 in. x 6 in., Brown Kraft, 25PK
Mfr # UFS1086
Zoro # G108995984
product price: $32.59
/pk 25, $1.30/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10"
- Inside Width 8"
- Color Brown Kraft
- Material Corrugated Kraft
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS1086
- Zoro # G108995984
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10" |
Inside Width | 8" |
Height | 6" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Sturdy and economical 200-lb test corrugated Kraft boxes. Heavy-duty ECT-32-C Flute corrugated material. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/5 ft., Black/White (HGeS2415PK)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 16 in., Brown Kraft, 15PK (UFS181816)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8.75 in. x 11.25 in. x 12 in., Brown Kraft, 25PK (UFS11812)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- Universal Shipping Cartons