Shop All Shipping Cartons
Universal
Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 16 in., Brown Kraft, 15PK
Mfr # UFS181816
Zoro # G008995985
product price: $56.99
/pk 15, $3.80/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 18"
- Color Brown Kraft
- Material Corrugated Kraft
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS181816
- Zoro # G008995985
- UPC # 400361663317
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 18" |
Height | 16" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Sturdy and economical 200-lb test corrugated Kraft boxes. Heavy-duty ECT-32-C Flute corrugated material. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Drum 013R00691, 12,000 Page-Yield, Black (013R00691)
- UNO Uno Card Game (42003)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Black (8830B-10)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK (UFS161616)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8 in. x 10 in. x 6 in., Brown Kraft, 25PK (UFS1086)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- Universal Shipping & Moving Boxes