Shop All Shipping Cartons
Universal
Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK
Mfr # UFS181412
Zoro # G008995992
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 14"
- Color Brown Kraft
- Height 12"
- Material Corrugated Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UFS181412
- Zoro # G008995992
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 14" |
Height | 12" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Sturdy and economical 200-lb test corrugated Kraft boxes. Heavy-duty ECT-32-C Flute corrugated material. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- XEROX Carbonless Paper, 8.5x11, Canary, PK500 (3R12437)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x18"x6", Brown Kraft, PK25, 25PK (166680)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 16 in., Brown Kraft, 15PK (UFS181816)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK (UFS161616)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- Universal Shipping & Moving Boxes