Shop All Shipping Cartons
Universal
Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 18 in. x 8 in., Brown Kraft, 25PK
Mfr # UFS18128
Zoro # G908995986
product price: $69.99
/pk 25, $2.80/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 12"
- Color Brown Kraft
- Height 8"
- Material Corrugated Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS18128
- Zoro # G908995986
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 12" |
Height | 8" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Sturdy and economical 200-lb test corrugated Kraft boxes. Heavy-duty ECT-32-C Flute corrugated material. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- SAX Manila Drawing Paper, 60 lb, 18 x 24 Inches, Pack of 500 (618M)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK (UFS161616)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8 in. x 10 in. x 6 in., Brown Kraft, 25PK (UFS1086)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 16 in., Brown Kraft, 15PK (UFS181816)
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X84", PK10 (FTA7307190021N)
- Universal Shipping Cartons