Shop All Copy & Printer Paper
Universal
Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK200
Mfr # UNV20920
Zoro # G4078932
product price: $7.79
/pk 200, $0.04/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8 x 10.5
- Paper Ruling Wide/Legal
- Weight 1.32 lbs
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20920
- Zoro # G4078932
- UPC # 87547209202
- Country of Origin Egypt
- Category Copy & Printer Paper
Dimensions
Size | 8 x 10.5 |
Sheet/Roll Size | 8 x 10.5 |
Paper Rule Size | 11/32" |
Details
Item | Paper |
Color | White |
Paper Ruling | Wide/Legal |
Weight | 1.32 lbs |
Paper/Media Color(s) | White |
Hole-Punch Format | Side: 3-Hole Punched |
Paper Basis Weight (lb) | 15 lb Bond |
Description
Universal® Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, 200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- CANON Ink 1287C006 (CL-244; PG-243BK), Black/Color (1287C006)
- UNIVERSAL Paper, Xero20lb., LtrWhite, 5Rm/Cn, PK5 (UNV11289)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV91200PLT)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL Multipurpose Paper, 8-1/2 x 11", PK200000 (UNV21200PLT)
- TOPS Tops 63410 Docket Ruled Perforated Pads Legal Rule Ltr White 12 50-Sheets Pads/pk (63410)
- Universal Copy & Printer Paper