Shop All File Holders
Universal
File Holder, Black, Letter, 9-5/8in. H
Mfr # UNV08123
Zoro # G1886930
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 8 1/2 in
- Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV08123
- Zoro # G1886930
- UPC # 087547081235
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 8 1/2 in |
Width | 13 1/4 in |
Height | 9 5/8 in |
Overall Depth | 9 5/8 in |
Overall Height | 9 5/8 in |
Overall Width | 13 1/4 in |
Paper Size | Letter |
Details
Item | File Holder |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Product Type | File Holder |
Capacity | 8.5" |
Number of Sections | 1 |
Hanging File Folder Rack Type | Desktop Rack |
File Orientation | Vertical |
Stackable | Stackable |
Description
File Holder, File Size Letter, Number of Compartments 1, Black, Plastic, Length 8 1/2 in, Width 13 1/4 in, Height 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- RITE IN THE RAIN 8-1/2" x 11" Storage Clipboard, Silver (295)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22112)
- Universal File Holders