Shop All File Folders
Universal
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100
Mfr # UNV12304
Zoro # G5424781
product price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV12304
- Zoro # G5424781
- UPC # 087547123041
- Country of Origin Multiple
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 3" x 5", Pink, 1000/Case (PBAS2115)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- UNIVERSAL Universal® Grande Central Filing System, Four Pocket, Wall Mount, Plastic, Black (UNV08137***)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- Universal File Folders