Shop All File Folders
Universal
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100
Mfr # UNV12303
Zoro # G5424763
product price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV12303
- Zoro # G5424763
- UPC # 087547123034
- Country of Origin Multiple
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Details
Item | Recycled Interior File Folders |
Color | Red |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Assorted |
File Folder Color | Red |
File Tab Color | Red |
File Folder Material | 11-pt Stock |
File Tab Style | Top Tab |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Stock |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- WESTCO EDUCATIONAL PRODUCTS Resonator Bells, 8 Note (RB7201)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- UNIVERSAL File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX415215PIN)
- Universal File Folders