Shop All File Folders
Universal
File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100
Mfr # UNV12306
Zoro # G5424736
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV12306
- Zoro # G5424736
- UPC # 087547123065
- Country of Origin Multiple
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Recycled Interior File Folders |
Color | Assorted |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Assorted |
File Tab Material | 11-pt Stock |
File Tab Style | Top Tab |
File Folder Color | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Color | Assorted |
File Tab Color Assortment | Blue; Green; Red; Violet; Yellow |
File Tab Position | Assorted |
File Folder Material | 11-pt Stock |
File Folder Color Assortment | Blue; Green; Red; Violet; Yellow |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (5ZW38)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box (16113)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 2 Divider, Letter, Red, PK10 (UNV10270)
- SMEAD Smead, MANILA END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MANILA, 10PK (26835)
- Universal File Folders