Shop All File Boxes
Universal
File Boxes, Black/Gray, Plastic
Mfr # UNV40010
Zoro # G7141123
product price: $26.35
/pk 2, $13.18/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2 in; 9-1/4 in
- Depth 14.25"
- Overall Height 10.5"
- Color Black/Gray
- Overall Width 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40010
- Zoro # G7141123
- UPC # 087547400104
- Country of Origin Canada
- Category File Boxes
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Depth | 14.25" |
Overall Height | 10.5" |
Overall Width | 17.25" |
Inside Height | 9" |
Inside Width | 15" |
Details
Item | File Boxes |
Color | Black/Gray |
Material | Plastic |
Volume Capacity | 1.24 cu ft |
Stacking Capacity | 200 lb |
Description
Collapsible Crate,Black/Gray,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- Universal File Boxes