Shop All Desk Accessories & Organizers
Universal
Fastener, 2", Self-Adhesive, PK100
Mfr # UNV81004
Zoro # G4564981
product price: $7.45
/pk 100, $0.07/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 2"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV81004
- Zoro # G4564981
- UPC # 087547810040
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Item | Fastener,2",Self-Adhesive,PK100 |
Color | Silver |
Capacity | 2" |
Material | Metal |
Description
Fastener,2 In.,Self-Adhesive,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- UNIVERSAL Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black (UNV20021)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- DACASSO Chocolate Brown Leather Double Pen Stand with Gold Accents (AG-3404)
- Universal Desk Accessories & Organizers