Shop All File Folders
Universal
Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion
Mfr # UNV13090
Zoro # G2307396
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 12 3/8 in
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Tabless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV13090
- Zoro # G2307396
- UPC # 087547130902
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 3/8 in |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | 8-1/2 x 11 in |
Height | 10 in |
Paper Size | Letter |
Overall Width | 12 3/8 in |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Tabless |
Material | 11 pt. Stock |
Tab Cut | None |
Features | Reinforced Top and Bottom |
Product Type | Expandable File Folders |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Closure Type | Elastic Cord |
Closure Style | Elastic Cord |
Description
Expandable File Pocket, Number of Pockets 1, Material 11 pt. Stock, Sheet Size 8-1/2 x 11 in, Color Red, Height 10 in, Width 12 3/8 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- XEROX Xerox 110V Fuser Maintenance Kit, Fuser, Bias Transfer Roller (115R00119)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- UNIVERSAL Manila End Tab Folder 8-1/2 x 11", 6 Section, PK10 (UNV16150)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- UNIVERSAL Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- UNIVERSAL Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long (UNV17000***)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- Universal File Folders