Shop All Glues
Universal
Epoxy Clear Glue, Clear, 0.85 oz, Stick
Mfr # UNV76752***
Zoro # G804936458
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.85 oz
- Container Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.85 oz |
Details
Item | Epoxy Clear Glue |
Color | Clear |
Container Type | Stick |
Description
Universal washable and acid-free for use on paper, cardboard, photos, fabric. Ideal for archival materials. Glue dries clear and wrinkle-free for clean results. Adhesive type: stick; color dried: clear; color on application: clear; washable: yes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- PLEWS Tip, Brush, Adhesive Gun (99-619)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- UNIVERSAL Glue Stick, Clear, 0.18 oz, Stick (UNV75750***)
- UNIVERSAL Contact Cement, Tan, 1 qt, Can (UNV46064)
- UNIVERSAL Glue Stick, Clear, Stick (UNV 75748VP)
- JMK Max Force Household Super Glue 5 pk, 5PK (06-2409)
- TOMBOW Adhesives/Glues, Clear, Bottle (52190)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- Universal Glues