Shop All Business Envelopes
Universal
Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear
Mfr # UNV46065
Zoro # G4585014
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water-Soluble Polymer Adhesive
- Size 2.2 oz
- Color Clear
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Moistener Size 2.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV46065
- Zoro # G4585014
- UPC # 87547460658
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | 2.2 oz |
Moistener Size | 2.2 oz |
Details
Item | Moisteners |
Material | Water-Soluble Polymer Adhesive |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.185 lbs |
Description
Universal® Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- U-MARK A10 Paint Marker Yellow (10106)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK (UNV36104)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- UNIVERSAL Catalog Envelope, #105, Square Flap, Clasp/Gummed Closure, 11.5 x 14, Brown Kraft, 100PK (UNV35263)
- TOPS W-2 Laser Double Window Envelope, Commercial Flap, Gummed Closure, 5.63 x 9, White, PK24, 24PK (2219C)
- Universal Business Envelopes