Shop All Business Envelopes
Universal
Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4
Mfr # UNV46065VP
Zoro # G4585942
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.2 oz
- Material Water-Soluble Polymer Adhesive
- Color Clear
- Moistener Size 2.2 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV46065VP
- Zoro # G4585942
- UPC # 87547460658
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | 2.2 oz |
Moistener Size | 2.2 oz |
Details
Item | Moisteners |
Material | Water-Soluble Polymer Adhesive |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.77 lbs |
Description
Universal® Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, 4/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- UNIVERSAL Envelope, 3-5/8 x 6-1/2, PK500 (UNV35206)
- GLOBAL INDUSTRIAL Packing List Envelopes, 12L x 9-1/2W, Clear, 500PK (354713)
- Universal Mail Supplies