Shop All Business Envelopes
Universal
Envelope, 9 x 12, White, PK250
Mfr # UNV44104
Zoro # G5494632
product price: $46.49
/pk 250, $0.19/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wove
- Opening Top
- Envelope Size #10-1/2
- Envelope Closure Gummed Flap
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV44104
- Zoro # G5494632
- UPC # 087547441046
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Expanded Width | 1" |
Height | 12 in |
Width | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Multipurpose Envelopes |
Material | Wove |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Class | #90 |
Weight | 7.925 lbs |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Finish | Wove |
Features | 24 lb Bond Weight Paper Stock |
Flap Type | Square |
Seam Type | Center |
Description
Multipurpose Envelopes, Material Wove, Envelope Closure Gummed Flap, Color White, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946T)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Self-Stick Open-End Catalog Envelope, #1, Square Flap, Self-Adhesive, 6 x 9, Brown Kraft, 100PK (UNV42200)
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- UNIVERSAL UNV36002 White Side Seam Business Envelope with Peel Seal Adhesive Strip, 100PK (328UNV36002)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- Universal Mail Supplies