Shop All Business Envelopes
Universal
Envelope, 9 x 12, Brown, PK250
Mfr # UNV41165
Zoro # G5489346
product price: $42.39
/pk 250, $0.17/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #10-1/2
- Envelope Closure Gummed Flap
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV41165
- Zoro # G5489346
- UPC # 087547411650
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Expanded Width | 1" |
Width | 9 in |
Height | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Multipurpose Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Class | #90 |
Seam Type | Center |
Flap Type | Square |
Features | 28 lb Bond Weight Kraft Stock |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Weight | 9.787 lbs |
Description
Multipurpose Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (16033)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83318)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63568)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Brown, PK250 (UNV42165)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- Universal Business Envelopes