Shop All Business Envelopes
Universal
Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100
Mfr # UNV35265
Zoro # G5836792
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #93
- Envelope Closure Clasp with Gummed Flap
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35265
- Zoro # G5836792
- UPC # 087547352656
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #93 |
Expanded Width | 1" |
Height | 12 1/2 in |
Width | 9 1/2 in |
Exterior Dimensions | 9.5 x 12.5 |
Trade Size | #93 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gum |
Class | #93 |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Description
Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #93, Height 12 1/2 in, Width 9 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- UNIVERSAL Envelope, 9 x 12, Brown, PK250 (UNV41165)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- UNIVERSAL Catalog Envelope, #1, Square Flap, Gummed Closure, 6 x 9, Brown Kraft, 100PK (UNV40205)
- TYVEK Tyvek® Expandable Envelopes, 12" x 16" x 4", White, 50/Case (TYE12164WS)
- Universal Business Envelopes