Shop All Business Envelopes
Universal
Envelope, 9-1/2 x 12-1/2, Brown, PK250
Mfr # UNV42165
Zoro # G5769513
product price: $54.59
/pk 250, $0.22/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #12-1/2
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV42165
- Zoro # G5769513
- UPC # 087547421659
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #12-1/2 |
Expanded Width | 1" |
Width | 9 1/2 in |
Height | 12 1/2 in |
Trade Size | #12 1/2 |
Exterior Dimensions | 9.5 x 12.5 |
Details
Item | Multipurpose Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Class | #93 |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Weight | 10.799 lbs |
Description
Multipurpose Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #12-1/2, Height 12 1/2 in, Width 9 1/2 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- REDIFORM Pen, Ballpoint, Slider Basic, 1.4mm Point, 10/PK, Black 10PK (RED151201)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- UNIVERSAL UNV46065VP 2.2 oz. Envelope Moistener with Adhesive, 4PK (328UNV46065V)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- UNIVERSAL Envelope, 3-5/8 x 6-1/2, PK500 (UNV35206)
- UNIVERSAL Envelope, 9 x 12, Clasp, Brown, PK100 (UNV35264)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43362)
- Universal Mail Supplies