Shop All Business Envelopes
Universal
Envelope, 6 x 9, Clasp, Brown, PK100
Mfr # UNV35260
Zoro # G9515274
product price: $13.85
/pk 100, $0.14/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #55
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35260
- Zoro # G9515274
- UPC # 087547352601
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #55 |
Expanded Width | 1" |
Width | 6 in |
Height | 9 in |
Trade Size | #55 |
Exterior Dimensions | 6 x 9 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gum |
Class | #55 |
Basis Weight | 28 lb Bond |
Weight | 2.286 lbs |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Description
Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #55, Height 9 in, Width 6 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie® Paint Marker, Oil-Based, Bold, Black Ink, 1 Each (35564)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- TIE DOWN ENGINEERING Tie Down 59170 Galvanized Strapping - 1.25" x 600' (59170)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- UNIVERSAL UNV36002 White Side Seam Business Envelope with Peel Seal Adhesive Strip, 100PK (328UNV36002)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- Universal Business Envelopes