Shop All Mailer Envelopes
Universal
Envelope, 3-7/8 x 8-7/8, Window, PK500
Mfr # UNV35219
Zoro # G5521451
product price: $40.99
/pk 500, $0.08/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Window Position Lower Left
- Width 8.88 in
- Envelope Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35219
- Zoro # G5521451
- UPC # 087547352199
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 8.88 in |
Envelope Size | #9 |
Length | 3.88 in |
Window Width | 4 1/2 in |
Window Height | 1 1/8 in |
Height | 3 7/8 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | No |
Industry Number | #9 |
Envelope Closure | Gummed Flap |
Class | #9 |
Closure | Gummed Flap |
Closure Type | Gummed |
Seam Type | Side |
Opening | Open Side |
Finish | Wove |
Features | Open-Side Horizontal Orientation—Features an address window. |
Flap Type | Square |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- ILC Replacement For PREMIUM POWER, T060120KD (T060120-KD)
- UNIVERSAL Side Opening Poly Envelopes, 1 in. Expansion, Letter Size, Clear, 10PK (UNV50770)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack (35267)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- CENTURION MEDICAL PRODUCTS Centurion 10.5 x 16 in. Bubble Mailing Envelope, White (275185)
- Universal Mail Supplies