Shop All Business Envelopes
Universal
Envelope, 3-5/8 x 6-1/2, PK500
Mfr # UNV35206
Zoro # G5827227
product price: $24.15
/pk 500, $0.05/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Envelope Size #6-3/4
- Envelope Closure Gummed Flap
- Color White
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35206
- Zoro # G5827227
- UPC # 087547352069
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #6-3/4 |
Width | 6 1/2 in |
Height | 3 5/8 in |
Trade Size | #6 3/4 |
Exterior Dimensions | 3.63 x 6.5 |
Details
Item | Business Envelopes |
Material | Paper Stock |
Envelope Closure | Gummed Flap |
Color | White |
Class | #6-3/4 |
Closure | Gummed Flap |
Security Tint | No |
Weight | 4.155 lbs |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Seam Type | Side |
Flap Type | Square |
Features | Open-Side Horizontal Orientation |
Basis Weight | 24 lb Bond |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #6-3/4, Height 3 5/8 in, Width 6 1/2 in, Material Paper Stock, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK (UNV36104)
- UNIVERSAL Double Window Business Envelope, #9, Square Flap, Self-Adhesive, 3.88 x 8.88, White, 500PK (UNV35217)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44067)
- Universal Mail Supplies